Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-366

  • Zoro # G123355237


product price:  $1,820.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
36 in
Number of Drawers
0
Backsplash Height
5 in
Overall Width
72 in
Back Stop Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-366
Zoro #
G123355237
UPC #
747545 14084 5
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Backsplash Height
5 in
Overall Width
72 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
250
Portability
Stationary
Included Components
Backsplash, Lower Shelf
Features
Under Shelf is Adjustable
For Environment
Food Industry
Frame Construction
Welded Only
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Overall Load Capacity
600 lb
NSF Certified
NSF Certified
Standards
NSF
Expandable Work Surface
No
Color
Silver
Series
Standard
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Number of Shelves
1
Item
Equipment Filler Table
Assembly
Unassembled
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
For Location
Indoor
Number of Bins
0
Frame Material
Stainless Steel
Edge Shape
Round Corner

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.