Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-247

  • Zoro # G023357553


product price:  $2,122.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Non-Metal Top Thickness
5/8 in
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Overall Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-247
Zoro #
G023357553
UPC #
747545 15029 5
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
5/8 in
Overall Depth
24 in
Work Surface Width
84 in
Backsplash Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
6 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in

Details

NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
250
Number of Bins
0
Standards
NSF
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Top Material Finish
Satin
Item
Work Table
Expandable Work Surface
No
Portability
Stationary
For Location
Indoor
For Environment
Food Industry
Edge Shape
Square
Number of Drawers
0
Assembly
Unassembled
Color
Silver
Number of Shelves
1
Frame Construction
Welded Only
Included Components
Backsplash, Lower Shelf
Top Material
Poly-Vance

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.