Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-369

  • Zoro # G323360727


product price:  $2,707.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Number of Shelves
1
Metal Top Thickness
1 5/8 in
Overall Width
108 in
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-369
Zoro #
G323360727
UPC #
747545 14087 6
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Width
108 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
108 in
Work Surface Depth
36 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height

Details

Frame Material
Stainless Steel
Number of Shelves
1
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
For Location
Indoor
Item
Equipment Filler Table
Assembly
Unassembled
Maximum Shelf Load Capacity
200
Number of Bins
0
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Series
Standard
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Color
Silver
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Top Material
Stainless Steel
Included Components
Backsplash, Lower Shelf
NSF Certified
NSF Certified
Number of Flow Rails
0
Number of Drawers
0
Unit Type
Not Expandable or Modular
Portability
Stationary
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.