Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-246-X

  • Zoro # G723354159


product price:  $1,218.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Overall Fixed Height
35 1/2 in
For Environment
Food Industry
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-246-X
Zoro #
G723354159
UPC #
747545 15012 7
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in

Details

Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
For Environment
Food Industry
Included Components
Gussets, Lower Shelf
Maximum Shelf Load Capacity
250
Assembly
Unassembled
Features
All TIG Welded, Under Shelf is Fully Adjustable
For Location
Indoor
Number of Drawers
0
Number of Shelves
1
Number of Bins
0
NSF Certified
NSF Certified
Top Material
Stainless Steel
Edge Shape
Round Corner
Overall Load Capacity
600 lb
Item
Work Table
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Series
Economy
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Color
Silver
Standards
NSF
Frame Construction
Welded Only
Number of Flow Rails
0
Portability
Stationary
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.