Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-245-X

  • Zoro # G823353946


product price:  $1,207.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Height Adjustment Mechanism
Adjustable Foot
Frame Construction
Welded Only
Included Components
Gussets, Lower Shelf
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-245-X
Zoro #
G823353946
UPC #
747545 14122 4
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
60 in
Back Stop Height
5 in
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in

Details

Expandable Work Surface
No
Frame Construction
Welded Only
Included Components
Gussets, Lower Shelf
Frame Material
Stainless Steel
Portability
Stationary
Overall Load Capacity
800 lb
Assembly
Unassembled
Standards
NSF
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Series
Economy
Features
All TIG Welded, Under Shelf is Fully Adjustable
Maximum Shelf Load Capacity
350
Color
Silver
NSF Certified
NSF Certified
Number of Shelves
1
Number of Bins
0
Number of Drawers
0
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
For Location
Indoor
Top Material
Stainless Steel
Edge Shape
Round Corner
For Environment
Food Industry
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.