Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-247-X

  • Zoro # G423354343


product price:  $1,673.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Assembly
Unassembled
Expandable Work Surface
No
Frame Construction
Welded Only
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-247-X
Zoro #
G423354343
UPC #
747545 17824 4
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Overall Width
84 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in

Details

For Environment
Food Industry
Assembly
Unassembled
Item
Equipment Filler Table
Expandable Work Surface
No
Frame Construction
Welded Only
Top Material
Stainless Steel
For Location
Indoor
Maximum Shelf Load Capacity
250
Features
All TIG Welded, Under Shelf is Fully Adjustable
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Number of Drawers
0
Color
Silver
Overall Load Capacity
600 lb
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Portability
Stationary
Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Series
Economy
Number of Bins
0
Standards
NSF
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Shelves
1

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.