Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-248-X

  • Zoro # G823352697


product price:  $1,695.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Material
Stainless Steel
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-248-X
Zoro #
G823352697
UPC #
747545 14124 8
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
96 in
Back Stop Height
5 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
93 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in

Details

Expandable Work Surface
No
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
Overall Load Capacity
600 lb
Frame Construction
Welded Only
Color
Silver
Number of Drawers
0
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Standards
NSF
Top Material
Stainless Steel
Number of Bins
0
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
Portability
Stationary
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Number of Shelves
1
Series
Economy
Included Components
Gussets, Lower Shelf
Frame Material Finish
Satin Finish
Features
All TIG Welded, Under Shelf is Fully Adjustable

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.