Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-305-X

  • Zoro # G623356185


product price:  $1,244.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
60 in
Assembly
Unassembled
Series
Economy
Foot Type
Adjustable Bullet Feet
Minimum Adjustable Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-305-X
Zoro #
G623356185
UPC #
747545 14128 6
Country of Origin
China

Dimensions

Work Surface Width
60 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Overall Width
60 in
Back Stop Height
5 in
Overall Fixed Height
35 1/2 in

Details

Assembly
Unassembled
Series
Economy
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Number of Flow Rails
0
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Standards
NSF
Expandable Work Surface
No
Number of Bins
0
Maximum Shelf Load Capacity
350
Item
Equipment Filler Table
Frame Construction
Welded Only
Edge Shape
Round Corner
Top Material
Stainless Steel
Number of Drawers
0
Frame Material Finish
Satin Finish
Features
All TIG Welded, Under Shelf is Fully Adjustable
Unit Type
Not Expandable or Modular
Overall Load Capacity
800 lb
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Portability
Stationary
Color
Silver
Number of Shelves
1

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.