Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-246

  • Zoro # G023353319


product price:  $5,276.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion Resistant
Color
Silver
Number of Shelves
0
Cabinet Height
26 in
Lock Type
No Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-246
Zoro #
G023353319
UPC #
747545 11377 1
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Overall Width
72 in

Details

Item
Cabinet Bench
Resistance Properties
Corrosion Resistant
Color
Silver
Number of Shelves
0
Lock Type
No Lock
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Number of Storage Sides
1
Frame Material Finish
None
Number of Doors
4
Top Metal Material Gauge
16 ga
Number of Bins
0
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Edge Shape
Round Corner
Number of Compartments
1
Assembly
Fully Assembled
Frame Construction
Welded Only
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
Top Material
Stainless Steel
Door Type
Standard/Hinged
Portability
Stationary

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.