Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-306-X

  • Zoro # G023355887


product price:  $1,461.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
For Location
Indoor
Height Adjustment Mechanism
Adjustable Foot
Number of Bins
0
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-306-X
Zoro #
G023355887
UPC #
747545 14129 3
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Work Surface Width
72 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in

Details

For Location
Indoor
Number of Bins
0
Assembly
Unassembled
Item
Equipment Filler Table
Portability
Stationary
Frame Material
Stainless Steel
Number of Drawers
0
Number of Shelves
1
Color
Silver
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
250
Standards
NSF
Included Components
Gussets, Lower Shelf
Expandable Work Surface
No
Edge Shape
Round Corner
Frame Construction
Welded Only
Features
All TIG Welded, Under Shelf is Fully Adjustable
Top Material
Stainless Steel
NSF Certified
NSF Certified
Series
Economy
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
Overall Load Capacity
600 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.