Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-369

  • Zoro # G023359120


product price:  $2,879.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
36 in
Overall Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-369
Zoro #
G023359120
UPC #
747545 16909 9
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
36 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
108 in
Work Surface Width
108 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Minimum Adjustable Height
35 1/2 in

Details

Overall Load Capacity
1,500 lb
Edge Shape
Square
Frame Material Finish
Satin Finish
For Environment
Food Industry
Color
Silver
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Standards
NSF
Top Metal Material Gauge
14 ga
Top Material
Stainless Steel
Portability
Stationary
For Location
Indoor
Frame Construction
Welded Only
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Number of Bins
0
Item
Work Table
Unit Type
Not Expandable or Modular
Series
Spec-Line
Assembly
Unassembled
Number of Shelves
1
Expandable Work Surface
No
Top Material Finish
Satin
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.