Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-2412

  • Zoro # G223353485


product price:  $2,546.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Side and Rear Crossrails
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Series
Standard
Number of Flow Rails
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-2412
Zoro #
G223353485
UPC #
747545 15953 3
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Work Surface Width
144 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Overall Width
144 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Work Surface Depth
24 in
Overall Depth
24 in

Details

Included Components
Backsplash, Side and Rear Crossrails
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Series
Standard
Number of Flow Rails
0
Frame Construction
Welded Only
Features
All TIG Welded
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Bins
0
For Environment
Food Industry
Number of Drawers
0
Color
Silver
Assembly
Unassembled
Expandable Work Surface
No
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
NSF Certified
NSF Certified
For Location
Indoor
Maximum Shelf Load Capacity
200
Standards
NSF
Overall Load Capacity
960 lb
Portability
Stationary
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Edge Shape
Round Corner

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.