Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-304

  • Zoro # G423360962


product price:  $1,025.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Height Adjustment Increments
1/2 in
Number of Shelves
1
Work Surface Width
48 in
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-304
Zoro #
G423360962
UPC #
747545 14300 6
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Width
48 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
48 in

Details

Color
Silver
Number of Shelves
1
Frame Construction
Welded Only
Standards
NSF
Features
Under Shelf is Adjustable
Frame Material Finish
Satin Finish
Included Components
Lower Shelf
Assembly
Unassembled
For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Frame Material
Stainless Steel
For Environment
Food Industry
Item
Work Table
NSF Certified
NSF Certified
Number of Flow Rails
0
Overall Load Capacity
800 lb
Expandable Work Surface
No
Series
Standard
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Number of Bins
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.