Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-246

  • Zoro # G923360844


product price:  $1,488.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Included Components
Backsplash, Side and Rear Crossrails
Portability
Stationary
Back Stop Height
5 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-246
Zoro #
G923360844
UPC #
747545 15958 8
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot

Details

Edge Shape
Round Corner
Included Components
Backsplash, Side and Rear Crossrails
Portability
Stationary
Frame Metal Material Gauge
12 ga
Series
Standard
Top Material Finish
Satin
For Location
Indoor
Assembly
Unassembled
Features
All TIG Welded
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
250
Number of Shelves
0
Frame Construction
Welded Only
Number of Flow Rails
0
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Color
Silver
Number of Drawers
0
Item
Equipment Filler Table
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Standards
NSF
Overall Load Capacity
480 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.