Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-249

  • Zoro # G423361587


product price:  $2,199.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Overall Load Capacity
960 lb
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-249
Zoro #
G423361587
UPC #
747545 15961 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Backsplash Height
5 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
108 in
Work Surface Depth
24 in
Work Surface Width
108 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Overall Load Capacity
960 lb
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Features
All TIG Welded
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Item
Equipment Filler Table
Number of Flow Rails
0
Frame Construction
Welded Only
Assembly
Unassembled
Portability
Stationary
Expandable Work Surface
No
Number of Bins
0
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
200
Frame Material
Stainless Steel
NSF Certified
NSF Certified
For Location
Indoor
Included Components
Backsplash, Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Number of Drawers
0
Edge Shape
Round Corner
Color
Silver
Standards
NSF
Series
Standard

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.