Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-2410

  • Zoro # G523357497


product price:  $2,288.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
NSF Certified
NSF Certified
Number of Shelves
0
Portability
Stationary
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-2410
Zoro #
G523357497
UPC #
747545 16282 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Overall Width
120 in
Overall Fixed Height
35 1/2 in
Work Surface Width
120 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Frame Construction
Welded Only
NSF Certified
NSF Certified
Number of Shelves
0
Portability
Stationary
For Location
Indoor
Number of Flow Rails
0
Number of Drawers
0
Frame Material
Stainless Steel
Item
Work Table
Top Material Finish
Satin
Maximum Shelf Load Capacity
200
Expandable Work Surface
No
Edge Shape
Square
Overall Load Capacity
1,200 lb
For Environment
Food Industry
Standards
NSF
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Included Components
Side and Rear Crossrails
Features
All TIG welded
Number of Bins
0
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Top Material
Poly-Vance
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.