Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-3011

  • Zoro # G123354698


product price:  $2,678.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Overall Width
132 in
Work Surface Width
132 in
Top Material
Stainless Steel
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-3011
Zoro #
G123354698
UPC #
747545 15964 9
Country of Origin
United States

Dimensions

Overall Width
132 in
Work Surface Width
132 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height

Details

Portability
Stationary
Top Material
Stainless Steel
Assembly
Unassembled
Frame Material Finish
Satin Finish
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
NSF Certified
NSF Certified
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
960 lb
Item
Equipment Filler Table
Number of Shelves
0
Top Metal Material Gauge
16 ga
Color
Silver
Maximum Shelf Load Capacity
200
Included Components
Backsplash, Side and Rear Crossrails
Series
Standard
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Number of Bins
0
Features
All TIG Welded
Frame Material
Stainless Steel
Standards
NSF
Expandable Work Surface
No
For Environment
Food Industry
Edge Shape
Round Corner
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.