Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-247

  • Zoro # G623353665


product price:  $2,044.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Minimum Adjustable Height
35 1/2 in
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-247
Zoro #
G623353665
UPC #
747545 16883 2
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
Overall Width
84 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in

Details

Portability
Stationary
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Item
Work Table
Unit Type
Not Expandable or Modular
Color
Silver
Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
Assembly
Unassembled
For Location
Indoor
Top Material
Stainless Steel
Number of Drawers
0
Frame Material
Stainless Steel
Series
Spec-Line
Top Material Finish
Satin
Standards
NSF
Edge Shape
Square
For Environment
Food Industry
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
250
Overall Load Capacity
800 lb
Features
All TIG welded
Frame Construction
Welded Only
Number of Flow Rails
0
Number of Shelves
1
NSF Certified
NSF Certified
Top Metal Material Gauge
14 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.