Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-303

  • Zoro # G823352932


product price:  $1,317.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-303
Zoro #
G823352932
UPC #
747545 15967 0
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Back Stop Height
5 in
Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Work Surface Width
36 in

Details

Item
Equipment Filler Table
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
For Location
Indoor
Assembly
Unassembled
Expandable Work Surface
No
Portability
Stationary
Included Components
Backsplash, Side and Rear Crossrails
Top Metal Material Gauge
16 ga
Overall Load Capacity
640 lb
Number of Bins
0
Number of Drawers
0
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Series
Standard
Features
All TIG Welded
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Color
Silver
Top Material
Stainless Steel
Top Material Finish
Satin
NSF Certified
NSF Certified
Standards
NSF
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.