Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-244

  • Zoro # G023354330


product price:  $1,270.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Backsplash Height
6 in
For Location
Indoor
Overall Width
48 in
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-244
Zoro #
G023354330
UPC #
747545 15026 4
Country of Origin
United States

Dimensions

Backsplash Height
6 in
Overall Width
48 in
Overall Depth
24 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
6 in
Non-Metal Top Thickness
5/8 in

Details

Expandable Work Surface
No
For Location
Indoor
NSF Certified
NSF Certified
Number of Drawers
0
Overall Load Capacity
800 lb
For Environment
Food Industry
Number of Bins
0
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
Frame Construction
Welded Only
Number of Shelves
1
Frame Metal Material Gauge
12 ga
Color
Silver
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf
Portability
Stationary
Assembly
Unassembled
Top Material
Poly-Vance
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Item
Work Table
Edge Shape
Square

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.