Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-363

  • Zoro # G223352754


product price:  $2,191.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
10 in
NSF Certified
NSF Certified
Back Stop Height
10 in
Metal Top Thickness
2 in
Edge Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-363
Zoro #
G223352754
UPC #
747545 16472 8
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Back Stop Height
10 in
Metal Top Thickness
2 in
Work Surface Width
36 in
Overall Depth
36 in
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Overall Width
36 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

NSF Certified
NSF Certified
Edge Shape
Square
Top Material
Stainless Steel
Frame Construction
Welded Only
Color
Silver
Portability
Stationary
Item
Equipment Filler Table
Standards
NSF
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Number of Bins
0
Frame Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Overall Load Capacity
640 lb
Number of Drawers
0
Top Material Finish
Satin
Number of Flow Rails
0
Series
Spec-Line
Top Metal Material Gauge
14 ga
Features
All TIG welded
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Assembly
Unassembled
For Location
Indoor

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.