Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-306

  • Zoro # G123357200


product price:  $1,596.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Work Surface Depth
30 in
NSF Certified
NSF Certified
Frame Construction
Welded Only
Series
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-306
Zoro #
G123357200
UPC #
747545 15970 0
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Overall Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Work Surface Width
72 in
Backsplash Height
5 in
Back Stop Height
5 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height

Details

Item
Equipment Filler Table
Color
Silver
NSF Certified
NSF Certified
Frame Construction
Welded Only
Series
Standard
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Edge Shape
Round Corner
For Environment
Food Industry
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Drawers
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Number of Flow Rails
0
Top Material Finish
Satin
Standards
NSF
Number of Shelves
0
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
250
Portability
Stationary
For Location
Indoor
Features
All TIG Welded
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Overall Load Capacity
480 lb
Included Components
Backsplash, Side and Rear Crossrails

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.