Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-3012

  • Zoro # G123352687


product price:  $2,645.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Expandable Work Surface
No
For Environment
Food Industry
Overall Width
144 in
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-3012
Zoro #
G123352687
UPC #
747545 14069 2
Country of Origin
United States

Dimensions

Overall Width
144 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Work Surface Width
144 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Overall Depth
30 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Edge Shape
Round Corner
Expandable Work Surface
No
For Environment
Food Industry
Item
Equipment Filler Table
Number of Flow Rails
0
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Standards
NSF
Maximum Shelf Load Capacity
200
Top Material
Stainless Steel
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf
Portability
Stationary
Features
Under Shelf is Adjustable
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Number of Drawers
0
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
16 ga
For Location
Indoor
Color
Silver
Number of Shelves
1
NSF Certified
NSF Certified
Series
Standard

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.