Shop ADVANCE TABCO

Mixer Stand-Galv. Undershelf

  • Mfr # AG-MT-300

  • Zoro # G623354204


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Work Surface Width
30 in
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG-MT-300
Zoro #
G623354204
UPC #
747545 11234 7
Country of Origin
United States

Dimensions

Work Surface Width
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Width
30 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in

Details

Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Maximum Shelf Load Capacity
350
Overall Load Capacity
600 lb
NSF Certified
NSF Certified
Number of Bins
0
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Assembly
Unassembled
Number of Flow Rails
0
Expandable Work Surface
No
Included Components
Lower Shelf
Color
Silver
For Location
Indoor
Frame Material
Stainless Steel
Number of Shelves
1
Unit Type
Not Expandable or Modular
Item
Mixer Stand
Top Material
Stainless Steel
Standards
NSF
Frame Material Finish
Satin Finish
Number of Drawers
0
Edge Shape
Square
Portability
Stationary
Top Material Finish
Satin

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.