Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-362

  • Zoro # G023352916


product price:  $1,534.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Frame Material Finish
Satin Finish
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-362
Zoro #
G023352916
UPC #
747545 21816 2
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Overall Width
24 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
24 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
36 in

Details

Number of Flow Rails
0
Frame Material Finish
Satin Finish
Item
Equipment Filler Table
Maximum Shelf Load Capacity
350
Included Components
Backsplash, Side and Rear Crossrails
Color
Silver
Portability
Stationary
Top Material Finish
Satin
Top Material
Stainless Steel
Standards
NSF
Edge Shape
Round Corner
Number of Bins
0
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Features
All TIG Welded
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Overall Load Capacity
640 lb
For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Frame Material
Stainless Steel
Number of Drawers
0
Series
Standard
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Expandable Work Surface
No

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.