Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-245

  • Zoro # G923355062


product price:  $1,232.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Non-Metal Top Thickness
5/8 in
Overall Width
60 in
Overall Depth
24 in
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSPS-245
Zoro #
G923355062
UPC #
747545 16270 0
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
5/8 in
Overall Width
60 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Backsplash Height
6 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
6 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in

Details

Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Frame Material
Stainless Steel
Top Material
Poly-Vance
NSF Certified
NSF Certified
Features
All TIG welded
Edge Shape
Square
Portability
Stationary
Number of Shelves
0
Included Components
Backsplash, Side and Rear Crossrails
Number of Flow Rails
0
Standards
NSF
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Maximum Shelf Load Capacity
350
Overall Load Capacity
800 lb
For Environment
Food Industry
Color
Silver
Top Material Finish
Satin
Number of Bins
0
For Location
Indoor
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.