Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-365

  • Zoro # G323356881


product price:  $1,790.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG Welded
Number of Flow Rails
0
Work Surface Depth
36 in
Top Material
Stainless Steel
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-365
Zoro #
G323356881
UPC #
747545 15979 3
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Work Surface Width
60 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
5 in
Overall Fixed Height
35 1/2 in
Overall Width
60 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in

Details

Features
All TIG Welded
Number of Flow Rails
0
Top Material
Stainless Steel
Top Material Finish
Satin
For Location
Indoor
Frame Material
Stainless Steel
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Number of Bins
0
Assembly
Unassembled
Overall Load Capacity
640 lb
Edge Shape
Round Corner
Foot Type
Adjustable Bullet Feet
Included Components
Backsplash, Side and Rear Crossrails
Portability
Stationary
Number of Shelves
0
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Series
Standard
NSF Certified
NSF Certified
Color
Silver
For Environment
Food Industry
Number of Drawers
0
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.