Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-309

  • Zoro # G123358245


product price:  $2,096.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Top Metal Material Gauge
16 ga
Color
Silver
Expandable Work Surface
No
Series
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-309
Zoro #
G123358245
UPC #
747545 16081 2
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
108 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Overall Width
108 in
Work Surface Depth
30 in

Details

Top Metal Material Gauge
16 ga
Color
Silver
Expandable Work Surface
No
Series
Standard
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Portability
Stationary
Overall Load Capacity
960 lb
Standards
NSF
For Location
Indoor
Included Components
Side and Rear Crossrails
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Number of Drawers
0
For Environment
Food Industry
Features
All TIG welded
Item
Work Table
Assembly
Unassembled
Top Material Finish
Satin
Top Material
Stainless Steel
Number of Bins
0
Edge Shape
Round Corner
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.