Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-368

  • Zoro # G023352480


product price:  $2,415.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Number of Bins
0
Backsplash Height
5 in
Edge Shape
Round Corner
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-368
Zoro #
G023352480
UPC #
747545 15982 3
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Work Surface Depth
36 in
Work Surface Width
96 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in

Details

Assembly
Unassembled
Number of Bins
0
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Series
Standard
Frame Material Finish
Satin Finish
Number of Shelves
0
Item
Equipment Filler Table
For Location
Indoor
For Environment
Food Industry
Included Components
Backsplash, Side and Rear Crossrails
Standards
NSF
Top Metal Material Gauge
16 ga
Features
All TIG Welded
Expandable Work Surface
No
Number of Flow Rails
0
Top Material
Stainless Steel
Color
Silver
Portability
Stationary
Number of Drawers
0
Frame Construction
Welded Only
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Overall Load Capacity
600 lb
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.