Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-240-X

  • Zoro # G623359742


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Unit Type
Not Expandable or Modular
Number of Bins
0
Number of Flow Rails
0
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKSLAG-240-X
Zoro #
G623359742
UPC #
747545 15950 2
Country of Origin
China

Dimensions

Overall Width
30 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
30 in
Height Adjustability
Adjustable Height

Details

Standards
NSF
Unit Type
Not Expandable or Modular
Number of Bins
0
Number of Flow Rails
0
Included Components
Backsplash, Side and Rear Crossrails
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
For Location
Indoor
Top Material
Stainless Steel
Series
Economy
Expandable Work Surface
No
Portability
Stationary
Frame Material Finish
Satin Finish
Features
All TIG Welded
Frame Material
Stainless Steel
Color
Silver
For Environment
Food Industry
Overall Load Capacity
800 lb
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Number of Drawers
0
NSF Certified
NSF Certified
Frame Construction
Welded Only
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.