Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-307

  • Zoro # G223360131


product price:  $2,542.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Series
Spec-Line
For Location
Indoor
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-307
Zoro #
G223360131
UPC #
747545 16466 7
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
Backsplash Height
10 in
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Overall Width
84 in

Details

Series
Spec-Line
For Location
Indoor
Number of Flow Rails
0
Edge Shape
Square
Item
Equipment Filler Table
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Standards
NSF
Overall Load Capacity
480 lb
Number of Bins
0
Top Material
Stainless Steel
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Assembly
Unassembled
Number of Drawers
0
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
NSF Certified
NSF Certified
Number of Shelves
0
Color
Silver
Features
All TIG welded
For Environment
Food Industry
Portability
Stationary
Maximum Shelf Load Capacity
250
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.