Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-246-X

  • Zoro # G623359537


product price:  $1,377.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Series
Economy
Color
Silver
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-246-X
Zoro #
G623359537
UPC #
747545 21201 6
Country of Origin
China

Dimensions

Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
72 in
Back Stop Height
5 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height

Details

Series
Economy
Color
Silver
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Number of Bins
0
Number of Drawers
0
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Included Components
Backsplash, Side and Rear Crossrails
Frame Construction
Welded Only
Number of Shelves
0
Portability
Stationary
Item
Equipment Filler Table
For Location
Indoor
For Environment
Food Industry
Features
All TIG Welded
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
250
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Top Material
Stainless Steel
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.