Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-240-X

  • Zoro # G223361718


product price:  $796.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Features
All TIG Welded
Frame Material Finish
Satin Finish
Height Adjustability
Adjustable Height
Number of Flow Rails
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-240-X
Zoro #
G223361718
UPC #
747545 21260 3
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Overall Depth
24 in
Work Surface Depth
24 in
Overall Width
30 in
Work Surface Width
30 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in

Details

Standards
NSF
Features
All TIG Welded
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Top Material
Stainless Steel
Portability
Stationary
Frame Metal Material Gauge
12 ga
Color
Silver
Top Metal Material Gauge
16 ga
Overall Load Capacity
800 lb
For Environment
Food Industry
Number of Bins
0
For Location
Indoor
Edge Shape
Round Corner
Item
Work Table
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Frame Construction
Welded Only
NSF Certified
NSF Certified
Expandable Work Surface
No
Number of Drawers
0
Assembly
Unassembled
Series
Economy
Maximum Shelf Load Capacity
350
Number of Shelves
0
Included Components
Side and Rear Crossrails

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.