Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-304-X

  • Zoro # G423359782


product price:  $1,136.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Overall Width
48 in
Work Surface Width
48 in
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-304-X
Zoro #
G423359782
UPC #
747545 21410 2
Country of Origin
China

Dimensions

Overall Width
48 in
Work Surface Width
48 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in

Details

Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Top Material
Stainless Steel
Number of Bins
0
Assembly
Unassembled
Number of Flow Rails
0
Color
Silver
Frame Material Finish
Satin Finish
For Location
Indoor
Number of Shelves
0
Frame Construction
Welded Only
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
For Environment
Food Industry
Item
Equipment Filler Table
Portability
Stationary
Included Components
Backsplash, Side and Rear Crossrails
Series
Economy
Number of Drawers
0
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Features
All TIG Welded
Standards
NSF
Foot Type
Adjustable Bullet Feet

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.