Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-304M

  • Zoro # G323357932


product price:  $4,282.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
None
Cabinet Interior Depth
24 in
Frame Metal Material Gauge
18 ga
Number of Compartments
1
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECB-SS-304M
Zoro #
G323357932
UPC #
747545 22064 6
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Width
48 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Number of Compartments
1
Top Material
Stainless Steel
Door Type
Sliding
Frame Construction
Welded Only
Lock Type
No Lock
Resistance Properties
Corrosion Resistant
Number of Doors
2
Overall Load Capacity
800 lb
Number of Storage Sides
1
Assembly
Fully Assembled
NSF Certified
NSF Certified
Features
All-Welded Construction
Top Material Finish
Satin
Edge Shape
Round Corner
Frame Material
Stainless Steel
Number of Bins
0
Included Components
Mid-Shelf
Color
Silver
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Portability
Stationary
Number of Shelves
1
Maximum Shelf Load Capacity
300 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.