Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-305-X

  • Zoro # G523358401


product price:  $1,244.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Height Adjustment Increments
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKSLAG-305-X
Zoro #
G523358401
UPC #
747545 21411 9
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
60 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
60 in
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in

Details

Expandable Work Surface
No
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
For Location
Indoor
Assembly
Unassembled
Included Components
Backsplash, Side and Rear Crossrails
Features
All TIG Welded
Frame Metal Material Gauge
12 ga
Number of Shelves
0
For Environment
Food Industry
Color
Silver
Frame Material Finish
Satin Finish
Number of Drawers
0
Standards
NSF
Number of Bins
0
Series
Economy
NSF Certified
NSF Certified
Item
Equipment Filler Table
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Overall Load Capacity
800 lb
Portability
Stationary
Top Material
Stainless Steel
Frame Material
Stainless Steel
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.