Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-300-X

  • Zoro # G023356525


product price:  $993.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Backsplash Height
5 in
Frame Material Finish
Satin Finish
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-300-X
Zoro #
G023356525
UPC #
747545 17797 1
Country of Origin
China

Dimensions

Backsplash Height
5 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Overall Width
30 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
30 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height

Details

Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Edge Shape
Round Corner
Features
All TIG Welded, Under Shelf is Fully Adjustable
Included Components
Gussets, Lower Shelf
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Number of Shelves
1
Number of Drawers
0
Overall Load Capacity
600 lb
Color
Silver
Frame Construction
Welded Only
Number of Bins
0
Series
Economy
Assembly
Unassembled
Item
Equipment Filler Table
Top Material
Stainless Steel
Portability
Stationary
Expandable Work Surface
No
NSF Certified
NSF Certified
Standards
NSF
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.