Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-303

  • Zoro # G823354387


product price:  $973.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Metal Top Thickness
1 5/8 in
Included Components
Lower Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-303
Zoro #
G823354387
UPC #
747545 14299 3
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Overall Width
36 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
36 in

Details

For Environment
Food Industry
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Included Components
Lower Shelf
Number of Drawers
0
Number of Shelves
1
Assembly
Unassembled
Edge Shape
Round Corner
Features
Under Shelf is Adjustable
For Location
Indoor
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Top Material
Stainless Steel
Item
Work Table
Standards
NSF
Series
Standard
Portability
Stationary
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Color
Silver
Overall Load Capacity
800 lb
Number of Bins
0
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.