Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-306

  • Zoro # G523360305


product price:  $1,756.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Expandable Work Surface
No
Back Stop Height
6 in
Overall Depth
30 in
Metal Top Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSPS-306
Zoro #
G523360305
UPC #
747545 16278 6
Country of Origin
United States

Dimensions

Back Stop Height
6 in
Overall Depth
30 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
72 in
Work Surface Depth
30 in
Backsplash Height
6 in
Work Surface Width
72 in
Non-Metal Top Thickness
5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height

Details

Edge Shape
Square
Expandable Work Surface
No
Features
All TIG welded
Color
Silver
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Item
Work Table
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Number of Drawers
0
Number of Flow Rails
0
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Assembly
Unassembled
Frame Construction
Welded Only
Top Material
Poly-Vance
Standards
NSF
Included Components
Backsplash, Side and Rear Crossrails
Number of Bins
0
Number of Shelves
0
NSF Certified
NSF Certified
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.