Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-2411

  • Zoro # G523357145


product price:  $2,987.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
For Location
Indoor
Height Adjustment Increments
1/2 in
Overall Width
132 in
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-2411
Zoro #
G523357145
UPC #
747545 16447 6
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Width
132 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Backsplash Height
10 in
Back Stop Height
10 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
132 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in

Details

Edge Shape
Square
For Location
Indoor
Top Material
Stainless Steel
Assembly
Unassembled
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Features
All TIG welded
Item
Equipment Filler Table
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Standards
NSF
Included Components
Backsplash, Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Series
Spec-Line
Number of Shelves
0
Frame Construction
Welded Only
Top Material Finish
Satin
Number of Drawers
0
Portability
Stationary
Top Metal Material Gauge
14 ga
Color
Silver
Overall Load Capacity
960 lb
Number of Flow Rails
0
Number of Bins
0
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.