Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-246

  • Zoro # G523356834


product price:  $1,652.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-246
Zoro #
G523356834
UPC #
747545 16882 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
72 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Metal Top Thickness
2 in

Details

Color
Silver
Number of Drawers
0
Features
All TIG welded
Maximum Shelf Load Capacity
250
Series
Spec-Line
Frame Material
Stainless Steel
Portability
Stationary
Item
Work Table
Expandable Work Surface
No
Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Standards
NSF
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Edge Shape
Square
Unit Type
Not Expandable or Modular
For Location
Indoor
For Environment
Food Industry
Frame Material Finish
Satin Finish
Assembly
Unassembled
Top Material Finish
Satin
Number of Shelves
1
Number of Flow Rails
0
Number of Bins
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.