Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-245

  • Zoro # G223359838


product price:  $1,988.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Top Metal Material Gauge
14 ga
Frame Material
Stainless Steel
For Environment
Food Industry
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-245
Zoro #
G223359838
UPC #
747545 16452 0
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Work Surface Width
60 in
Back Stop Height
10 in
Overall Depth
24 in
Overall Width
60 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in

Details

Top Metal Material Gauge
14 ga
Frame Material
Stainless Steel
For Environment
Food Industry
Standards
NSF
Included Components
Backsplash, Side and Rear Crossrails
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Color
Silver
Number of Shelves
0
Number of Bins
0
Portability
Stationary
Top Material Finish
Satin
Top Material
Stainless Steel
NSF Certified
NSF Certified
Features
All TIG welded
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Number of Drawers
0
Assembly
Unassembled
Series
Spec-Line
Frame Metal Material Gauge
12 ga
For Location
Indoor
Item
Equipment Filler Table
Expandable Work Surface
No
Overall Load Capacity
640 lb
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.