Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-249

  • Zoro # G823358538


product price:  $2,634.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Minimum Adjustable Height
35 1/2 in
Work Surface Width
108 in
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-249
Zoro #
G823358538
UPC #
747545 16456 8
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Work Surface Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Overall Width
108 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in

Details

Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Portability
Stationary
Top Material Finish
Satin
Expandable Work Surface
No
For Location
Indoor
Color
Silver
Features
All TIG welded
Number of Bins
0
Standards
NSF
Number of Drawers
0
Overall Load Capacity
960 lb
Edge Shape
Square
Series
Spec-Line
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Assembly
Unassembled
NSF Certified
NSF Certified
Included Components
Backsplash, Side and Rear Crossrails
Top Metal Material Gauge
14 ga
Top Material
Stainless Steel
Maximum Shelf Load Capacity
200
Number of Shelves
0
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.