Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-3010

  • Zoro # G223354741


product price:  $2,993.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Included Components
Backsplash, Side and Rear Crossrails
For Location
Indoor
NSF Certified
NSF Certified
Work Surface Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-3010
Zoro #
G223354741
UPC #
747545 16458 2
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Metal Top Thickness
2 in
Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
120 in
Overall Fixed Height
35 1/2 in
Overall Width
120 in
Back Stop Height
10 in

Details

Standards
NSF
Included Components
Backsplash, Side and Rear Crossrails
For Location
Indoor
NSF Certified
NSF Certified
Color
Silver
Portability
Stationary
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Assembly
Unassembled
Edge Shape
Square
Expandable Work Surface
No
For Environment
Food Industry
Top Material Finish
Satin
Series
Spec-Line
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
Number of Drawers
0
Maximum Shelf Load Capacity
200
Number of Bins
0
Number of Shelves
0
Features
All TIG welded
Top Metal Material Gauge
14 ga
Overall Load Capacity
960 lb
Frame Construction
Welded Only
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.