Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-3010M

  • Zoro # G023360720


product price:  $7,067.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Shelves
1
Portability
Stationary
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-3010M
Zoro #
G023360720
UPC #
-
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Width
120 in
Overall Depth
30 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Color
Silver
Number of Shelves
1
Portability
Stationary
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Frame Construction
Welded Only
Door Type
Sliding
Resistance Properties
Corrosion Resistant
Maximum Shelf Load Capacity
450 lb
Frame Material
Stainless Steel
Number of Doors
4
Edge Shape
Round Corner
Top Material
Stainless Steel
Top Material Finish
Satin
Features
All-Welded Construction
Included Components
Mid-Shelf
Number of Storage Sides
1
Assembly
Fully Assembled
Lock Type
No Lock
NSF Certified
NSF Certified
Number of Bins
0
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Overall Load Capacity
1,200 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.