Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-3012

  • Zoro # G823359993


product price:  $3,236.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Standards
NSF
Unit Type
Not Expandable or Modular
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-3012
Zoro #
G823359993
UPC #
747545 16460 5
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Backsplash Height
10 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Width
144 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Work Surface Width
144 in
Back Stop Height
10 in
Overall Depth
30 in

Details

For Location
Indoor
Standards
NSF
Unit Type
Not Expandable or Modular
Number of Shelves
0
Frame Material Finish
Satin Finish
Assembly
Unassembled
Top Metal Material Gauge
14 ga
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Side and Rear Crossrails
Edge Shape
Square
For Environment
Food Industry
Number of Drawers
0
Number of Bins
0
Color
Silver
Top Material
Stainless Steel
Top Material Finish
Satin
Item
Equipment Filler Table
Expandable Work Surface
No
Features
All TIG welded
Overall Load Capacity
960 lb
Maximum Shelf Load Capacity
200
Series
Spec-Line
Number of Flow Rails
0
Portability
Stationary
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.