Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-308

  • Zoro # G023354224


product price:  $2,076.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
250
Overall Load Capacity
1,200 lb
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Unit Type
Not Expandable or Modular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSPT-308
Zoro #
G023354224
UPC #
747545 16294 6
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Work Surface Width
96 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in

Details

Maximum Shelf Load Capacity
250
Overall Load Capacity
1,200 lb
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Frame Construction
Welded Only
Included Components
Side and Rear Crossrails
Top Material
Poly-Vance
Number of Flow Rails
0
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Frame Metal Material Gauge
12 ga
Number of Bins
0
Number of Drawers
0
Assembly
Unassembled
Expandable Work Surface
No
Edge Shape
Square
For Environment
Food Industry
Standards
NSF
Top Material Finish
Satin
Frame Material
Stainless Steel
Color
Silver
For Location
Indoor
Portability
Stationary
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.