Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-302

  • Zoro # G523355158


product price:  $1,747.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
30 in
Expandable Work Surface
No
Number of Flow Rails
0
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-302
Zoro #
G523355158
UPC #
747545 16461 2
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Overall Width
24 in
Back Stop Height
10 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height

Details

Expandable Work Surface
No
Number of Flow Rails
0
Standards
NSF
Number of Drawers
0
Included Components
Backsplash, Side and Rear Crossrails
Assembly
Unassembled
Overall Load Capacity
640 lb
Number of Shelves
0
Frame Material Finish
Satin Finish
Series
Spec-Line
Unit Type
Not Expandable or Modular
Number of Bins
0
Features
All TIG welded
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Item
Equipment Filler Table
Frame Material
Stainless Steel
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Portability
Stationary
Frame Construction
Welded Only
NSF Certified
NSF Certified
Color
Silver
Edge Shape
Square
Maximum Shelf Load Capacity
350

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.