Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-304

  • Zoro # G823354547


product price:  $1,970.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG welded
Frame Construction
Welded Only
Edge Shape
Square
Overall Load Capacity
640 lb
Metal Top Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-304
Zoro #
G823354547
UPC #
747545 16463 6
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Back Stop Height
10 in
Overall Fixed Height
35 1/2 in
Overall Width
48 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height

Details

Features
All TIG welded
Frame Construction
Welded Only
Edge Shape
Square
Overall Load Capacity
640 lb
Series
Spec-Line
Top Material
Stainless Steel
Frame Material
Stainless Steel
Top Material Finish
Satin
Expandable Work Surface
No
Number of Drawers
0
For Environment
Food Industry
Included Components
Backsplash, Side and Rear Crossrails
Assembly
Unassembled
Item
Equipment Filler Table
Maximum Shelf Load Capacity
350
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Color
Silver
Frame Material Finish
Satin Finish
Number of Bins
0
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Portability
Stationary
For Location
Indoor
NSF Certified
NSF Certified
Standards
NSF
Top Metal Material Gauge
14 ga
Frame Metal Material Gauge
12 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.