Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-308

  • Zoro # G923356045


product price:  $2,726.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Minimum Adjustable Height
35 1/2 in
Standards
NSF
Height Adjustment Mechanism
Adjustable Foot
Frame Material Finish
Satin Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-308
Zoro #
G923356045
UPC #
747545 16467 4
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Work Surface Width
96 in
Back Stop Height
10 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
10 in
Overall Fixed Height
35 1/2 in
Overall Width
96 in
Overall Depth
30 in

Details

Item
Equipment Filler Table
NSF Certified
NSF Certified
Standards
NSF
Frame Material Finish
Satin Finish
Assembly
Unassembled
Number of Flow Rails
0
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Series
Spec-Line
Color
Silver
Expandable Work Surface
No
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
14 ga
Edge Shape
Square
Top Material
Stainless Steel
Overall Load Capacity
960 lb
Features
All TIG welded
Portability
Stationary
Number of Drawers
0
Frame Material
Stainless Steel
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Side and Rear Crossrails
For Location
Indoor
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.